Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo XPE-L Series Precision Balances
Delivers best weighing performance for high capacity loads and provide a level of safety suitable for highly regulated environments
Manufacturer: Mettler Toledo 30122715
Description
- Durable and easy to clean
- Offers high readability and repeatability for milligram to kilogram samples
- High resolution technology with proFACT Advanced internal adjustment (on selected models)
- SmartPan weighing pan with an integrated drip tray minimizes effects of air currents on weighing cell to deliver results up to two times faster
- Repeatability values are improved up to two-fold
- MonoblocHighSpeed weighing cell for guaranteed performance
- Built-in overload protection ensures weighing cell is fully safeguarded against excessive loads
- IP54 in-use protection and a metal housing protects cell from dust, spills and damage from harsh chemicals
- StatusLight indicates intuitively the status of the balance by using colors
- LevelGuide provides warning when the balance is not level
- Small footprint, ergonomic space-saver design
- Large color touchscreen with big numbers on display
- SmartTrac dosing guide
- Compact draft shield has all-round access for handling large items
- ErgoStand protects the display from spills and makes it easier to read
- SmartSens infra-red sensors built into the terminal for touch-less operation
- TestManager embedded software
- MinWeigh function
- FACT and GWP history
- LabX software provides flexible SOP user guidance on the balance touchscreen
- Calibry ready
- RFID exchange with titrators
- RFID SampleTrack
- Connect to a barcode reader for easy sample identification or send results to a wireless printer or exchange data using RFID technology
- Built in RS232 with seven options for the second slot
Applications
Standard weighing, statistics, formulation, piece counting, percent weighing, density, dynamic weighing, RFID exchange with titrators, RFID SampleTrack
Specifications
64.1 kg | |
RS-232, Ethernet, Bluetooth, RFID | |
100 mg | |
100mg | |
Solid metal housing; stainless-steel weighing pan | |
100-240V AC, 0.4 A, 50/60 Hz, 12V DC 2.5 A |
Precision Balance | |
UL Listed. CE compliant. | |
500 mg | |
XPE64001L | |
1.8 sec. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title