Mettler Toledo™ Excellence XA Precision Balances

Easy to use, easy to clean

Manufacturer: Mettler Toledo™ 11126835

 View all options for this product

Catalog No. 01-910-247

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 5100g
    Type Precision balance
    Amperage 2A
    Connection Type RS232C
    Depth (English) Pan 8 in.
    Certifications/Compliance CE
    Automation Interface Keys
    Depth (Metric) Pan 20.5cm
    Display Type Color Graphic Display
    Readability 10mg
    Height (English) 3.7 in.
    Height (Metric) 9.5cm
    Hertz 50/60Hz
    Includes S-platform with draft shield, CE declaration, production certificate
    IP Rating 54
    Length (English) 14.3 in.
    Length (Metric) 36.6cm
    Linearity ±20mg
    Repeatability 8mg
    Model XA5002S
    Material Die-cast Aluminum, Plastic, Chrome Steel
    Stabilization Time 1.5 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Test Load 5kg
    Voltage 100/240VAC
    Weight (Metric) 6.9kg
    Weight (English) 15.2 lb.
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 17cm
    Dimensions (L x W x H) 14.3 x 7.6 x 3.7 in. (36.6 x 19.4 x 9.5cm)
    Electrical Requirements 100/240VAC 50/60Hz
    Sample Size 12g
    Warranty 1 Year

    Excellence XA Precision Balances offer fundamental functionality combined with state-of-the-art weighing technologies for accurate, reliable results.

    • SmartScreen™ monochrome touchscreen with intuitive user interface
    • MonoBloc™ high performance weighing cell with overload protection
    • Stainless-steel weighing pan with wind ring or draft shield (model-dependent)
    • Built-in RS232C with slot for second interface
    • Downloadable software via the Internet
    • Tare over the entire weighing range
    • Protective cover for terminal
    • Feedthrough for weighing below the balance
    • Alphanumeric identification
    • Easily configured for harsh weighing conditions
    • Several weighing units with option for custom-defined units

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit