Mettler Toledo™ Excellence XA Precision Balances

Easy to use, easy to clean

Manufacturer: Mettler Toledo™ 11126845

 View all options for this product

Catalog No. 01-910-250

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 32100g
    Type Precision balance
    Amperage 0.4A
    Connection Type RS232C
    Depth (English) Pan 11 in.
    Certifications/Compliance CE
    Automation Interface Keys
    Depth (Metric) Pan 28cm
    Display Type Color Graphic Display
    Readability 0.1g
    Height (English) 5.1 in.
    Height (Metric) 13cm
    Includes L-platform, CE declaration, production certificate
    IP Rating 54
    Length (English) 15.8 in.
    Length (Metric) 40.4cm
    Linearity ±0.3g
    Repeatability 0.08g
    Model XA32001L
    Material Die-cast Aluminum, Plastic, Chrome Steel
    Stabilization Time 1.5 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Test Load 32kg
    Voltage 115/240VAC
    Weight (Metric) 12.4kg
    Weight (English) 27.3 lb.
    Width (English) 14 in.
    Width (English) Pan 14.1 in.
    Width (Metric) 36cm
    Width (Metric) Pan 36cm
    Dimensions (L x W x H) 15.8 x 14 x 5.1 in. (40.4 x 36 x 13cm)
    Sample Size 120g
    Warranty 1 Year

    Excellence XA Precision Balances offer fundamental functionality combined with state-of-the-art weighing technologies for accurate, reliable results.

    • SmartScreen™ monochrome touchscreen with intuitive user interface
    • MonoBloc™ high performance weighing cell with overload protection
    • Stainless-steel weighing pan with wind ring or draft shield (model-dependent)
    • Built-in RS232C with slot for second interface
    • Downloadable software via the Internet
    • Tare over the entire weighing range
    • Protective cover for terminal
    • Feedthrough for weighing below the balance
    • Alphanumeric identification
    • Easily configured for harsh weighing conditions
    • Several weighing units with option for custom-defined units

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit