Mettler Toledo™ Excellence XS Precision Balances

Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: Mettler Toledo™ 11130153

 View more versions of this product

Catalog No. 01-910-400

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 210g
    Type XS precision balance
    Connection Type Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB
    Depth (English) Pan 5 in.
    Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
    Automation Interface Touch screen
    Depth (Metric) 19.4cm
    Depth (English) 7.6 in.
    Depth (Metric) Pan 12.7cm
    Display Type Color Graphic Display
    Readability 0.001g
    Height (English) 10.8 in.
    Height (English) Chamber 6.8 in.
    Height (Metric) Chamber 17.5cm
    Height (Metric) 27.6cm
    Hertz 50/60Hz
    IP Rating 54
    Leveling Automatic
    Linearity ±2mg
    Repeatability ±0.9mg
    Model XS203S
    Stabilization Time 1.5 sec.
    Test Load 200g
    Voltage 100/240V
    Weight (Metric) 7.7kg
    Weight (English) 17 lb.
    Width (English) 14.4 in.
    Width (English) Pan 5 in.
    Width (Metric) 36.6cm
    Width (Metric) Pan 12.7cm
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 1.5g
    Warranty 1 Year

    • Fast, precise weighing results
    • Touch-screen display with graphical user guidance 
    • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
    • Alphanumeric sample ID entry (up to three IDs per sample)
    • GLP/GMP-compliant printouts 
    • Verified versions and stand-alone platforms available

    Design
    • Large, square weighing pans with up to 30% more surface area 
    • Draft shield (1mg models) for direct access to weighing pan from any side
    • Robust construction and IP54 in-use protection
     
    Applications:
    Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

    Warranty

    One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit