Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Excellence XS Precision Balances

Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer:  Mettler Toledo™ 11130168

 View more versions of this product

Catalog No. 01-910-405

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Specifications

Description

Warranty

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.

Description & Specifications

Specifications

Precision Balance
8 in.
Touch screen
7.6 in.
0.01g
6.8 in.
9.6cm
54
±20mg
XS802S
1.2 sec.
100/240V
17 lb.
6.62 in.
17cm
12g
810g
Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB
GLP, GMP, ISO 9001, ISO 14001, CE
19.4cm
20.5cm
3.7 in.
17.5cm
50/60Hz
Automatic
±0.8mg
Die-cast Aluminum, Plastic, Chrome Steel
800g
7.7kg
14.4 in.
36.6cm
100/240V 50/60Hz
1 Year
Color Graphic Display
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit