Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Mettler Toledo™ Excellence, XS Series Precision Balances Available on GSA/VA Contract for Federal Government customers only.

Designed for uncompromising efficiency in laboratory and industrial environments. Mettler Toledo Excellence, XS Series Precision Balances deliver all the information needed for Good Laboratory Practice. All balances come with full range taring.

Manufacturer:  Mettler Toledo™ 30134167

 View more versions of this product

Catalog No. 01-913-888

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software from the Internet, display various units of weight, tare over entire weighing range, display statistics with ± and %, count with reference optimization, perform formula weighing, and calculate with factors. 
 
The innovative SmartPan™ helps you to get your work done more quickly by delivering accurate and stable results two times faster, even in difficult weighing environments such as fume cupboards and safety cabinets. Included as standard on all 0.01 g balances, the SmartPan weighing pan minimizes the effects of air currents on the weighing cell. All units have backlit graphic display with touch screen operation, fully automatic internal adjustment, alphanumeric sample ID entry, and IP54 in-use protection. The following optional interfaces are available: Bluetooth™ (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Other peripherals are available; contact your sales representative for more information. Balance applications include statistics, percent weighing, animal/dynamic weighing, piece counting, formulation, and density determination. Electrical: 115/230V, 50/60Hz.
 
 
  • Capacities from 210g to 32.1kg
  • Readabilities from 0.001 to 1g
  • Features proFACT™ Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

METTLER TOLEDO provides ISO 9001 manufacturing and nationwide ISO 9001 field service. UL listed and CSA certified.

Specifications

Specifications

1210 g
UL Listed. CE compliant.
20 mg
XS1202S
1.2 sec.
Precision Balance
10 mg
8mg
Die-cast Aluminum, Plastic, Chrome Steel
100-240V AC, 50/60 Hz, 12V DC ±3%, 2.5 A
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit