Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 Premium Cylindrical Knob Weights with Certificate

Individual weights

Manufacturer:  Mettler Toledo™ 158627

 View more versions of this product

Catalog No. 01-911-655

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Thanks to their monobloc design, Mettler Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Monobloc
  • Impact-resistant plastic box

Specifications

Specifications

Weight with knob, One piece (monobloc)
OIML Class F1
5g
5g
Plastic box
1
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
8kg/dm3 at 20°C
Cylindrical
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit