Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 Premium Weight Sets with Certificate

Made of vacuum melted steel for highest material purity

Supplier:  Mettler Toledo™ 161707

 View more versions of this product

Catalog No. 01-911-668

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • Premium Line OIML F1 weight sets
  • 1mg - 500mg: wire weights
  • 1g - 5kg: cylindrical knob weights
  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box
  • Knob weights: Monobloc
  • Second weight of same mass is marked for identification purposes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Weight Set
OIML Class F1
1 mg to 500 g
1 mg to 500 mg
12/Set
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
8kg/dm3 at 20°C
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, Plastic box
Multiple
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit