Learn More
Mettler Toledo™ F1 Premium Wire Weights
Used in mass labs all over the world, and for calibration of analytical and micro balances
Specifications
Product Type | Wire Weight |
---|---|
Certifications/Compliance | ISO17025, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 8kg/dm3 at 20°C |
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity & Availability | |||||
01-911-860
|
Mettler Toledo™
159426 |
2 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-863
|
Mettler Toledo™
159456 |
20 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-862
|
Mettler Toledo™
159446 |
10 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-861
|
Mettler Toledo™
159436 |
5 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-865
|
Mettler Toledo™
159476 |
100 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-866
|
Mettler Toledo™
159486 |
200 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-911-859
|
Mettler Toledo™
159416 |
1 mg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
High-grade, vacuum melted stainless-steel offers an anticorrosive surface, and low magnetization and susceptibility values. The monobloc design and electrolytic polishing of surface provide maximum stability of the weight. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
Specifications
Wire Weight | |
OIML Class F1 | |
8kg/dm3 at 20°C | |
Plastic box | |
1 |
ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Triangle | |
Each |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.