Learn More
Mettler Toledo F1AC Basic Sheet Weights with Certificate
Individual weights
Manufacturer: Mettler Toledo 11119563
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Impact-resistant plastic box
Specifications
Adjustable cavity sheet weight | |
OIML Class F1 | |
5mg | |
5mg | |
Plastic box | |
1 |
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Square | |
Each |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.