Mettler Toledo™ FG4 FiveGo™ Portable DO Meter

Manufacturer: Mettler Toledo™ 51302956

 View more versions of this product

Catalog No. 01-915-721

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Pressure Range 375 to 825mmHg, 500 to 1100mbar, 500 to 1100 hPa
    Pressure Resolution 1mmHg, 1mbar, 1 hPa
    Includes LE621 galvanic sensor with NTC 30kilohm ATC, four AAA batteries
    Operating Limits Ambient Temperature Range 0° to 40°C
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.3°C
    Display Type LCD
    Data Points 30
    Inputs BNC, Cinch
    Probe Type NTC
    Battery Life >500 hr.
    Battery Type AAA
    IP Rating 54
    Certifications/Compliance CE, ISO 9001, ISO 14001
    Accuracy (DO) ±1%, ±1%mg/L, ±1%ppm
    Range (DO) 0 to 199.9% and 200 to 400%, 0 to 45mg/L, 0 to 45ppm
    Range (Salinity) 0 to 50ppt
    Resolution (DO) 0.1%, 0.01mg/L, 0.01ppm
    Resolution (Salinity) 0.1ppt
    Temperature (English) Range 32° to 122°F
    Temperature (Metric) Range 0° to 50°C
    Voltage 1.5V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit