Mettler Toledo™ FiveEasy Plus™ FEP20 pH Meter

Ideal for anyone who needs an economic and reliable solution for easy pH measurement

Manufacturer: Mettler Toledo™ 51302914

 View more versions of this product

Catalog No. 01-911-301

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy (mV) ±1mV
    Range (Temperature) 0° to 100°C
    Resolution (Temperature) 0.1°C
    Item Description FiveEasy Plus FEP20 Basic pH Meter
    Certifications/Compliance CE marked, ISO 9001, ISO 14001
    Dimensions (L x W x H) 200 x 175 x 52mm
    Weight (Metric) 0.6kg
    Electrical Requirements 100 to 240V, 50 to 60Hz, 9VDC
    Height (Metric) 52mm
    Length (Metric) 200mm
    Material ABS/PC
    Temperature Compensation Automatic or Manual
    Width (Metric) 175mm
    Outputs RS-232
    Includes Meter, operating manual, Quick guide and power adapter
    Range (pH) 0.00 to 14.00
    Temperature Range (English) 32° to +212°F
    Display Type LCD
    Resolution (pH) 0.01
    Accuracy (pH) ±0.01
    Temperature Range (Metric) 0° to +100°C
    Resolution (mV) 1mV
    Accuracy (Temperature) ±0.5°C
    Data Management Details Up to 99 data storage
    Type FEP20-Basic Meter
    Range (mV) -1999 to 1999mV

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit