Mettler Toledo™ InLab™ Basics Series pH Combination Electrodes

For applications in less demanding samples

Manufacturer: Mettler Toledo™ 51343021

 View more versions of this product

Catalog No. 01-911-490

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Temperature (English) Operating 32° to 212°F
    Response Time <20 sec.
    Temperature (Metric) Range 0 to 100°C
    Diameter (Metric) 12mm
    Length (Metric) Cable 1.2m
    Connector Types DIN 19262
    pH Range 0 to 14
    Internal Reference ARGENTHAL with Ag+ trap
    Applications Accurate measurement in a wide range of sample types
    Diameter (English) 0.47 in.
    Probe NTC 30 kilohm
    Type pH combination electrode
    Storage Requirements 3mol/L KCl
    Membrane HA Glass
    Temperature (Metric) Operating 0° to 100°C
    Material Glass
    Junction Ceramic
    Filling Solution Type 3mol/L KCl
    For Use With pH meter
    Length (English) 4.72 in.
    Length (English) Cable 0.84 in.
    Length (Metric) 120mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit