Mettler Toledo™ InLab™ Easy Series pH Combination Electrodes

For applications that demand a robust electrode. Mettler Toledo InLab Easy Series pH Combination Electrodes offer an outstanding price/performance ratio and are cost-effective alternative for less-demanding requirements.

Manufacturer: Mettler Toledo™ 51343013

 View all options for this product

Catalog No. 01-911-488

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    pH Range 0 to 14
    Temperature (Metric) Operating 0° to 80°C
    Material Polysulfone
    Junction Ceramic
    Filling Solution Type Gel
    Length (Metric) 120mm
    Diameter (Metric) 12mm
    Length (Metric) Cable 3m
    Connector Types BNC
    For Use With pH meter
    Internal Reference Ag/AgCl
    Length (English) 4.72 in.
    Temperature (English) Operating 32° to 176°F
    Applications Low maintenance, field measurement and educational use
    Diameter (English) 0.47 in.
    Probe NTC 30 kilohm
    Type pH combination electrode
    Storage Requirements 3mol/L KCl
    Membrane U Glass
    Response Time <20 sec.
    Temperature (Metric) Range 0 to 80°C

    • Maintenance-free gel electrolyte
    • With polysulfone shaft

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit