Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ InLab™ Mono pH Half Cell Electrodes

For applications where life time of the pH electrode is significantly shorter than the reference electrode.

Manufacturer:  Mettler Toledo™ 51343196

 View more versions of this product

Catalog No. 01-911-492


Add to cart

Description

Description

  • Glass body
  • Screw head: S7
  • Diamter; 12mm
  • Capacity: 120mL

Specifications

Specifications

Electrolyte hose coupling, Electrolyte bridge
0.47 in.
Glass
32° to 266°F
Wide range of meter
120mm
S7
12mm
0 to 12
0° to 130°C
4.7 in.
0 to 130°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit