Mettler Toledo™ InLab™ Versatile Series pH and Pro pH Electrodes

pH/ATC combination electrode. The InLab™ Versatile Series pH and Pro pH Electrode is an excellent alternative to open or movable sleeve junction with a replaceable junction.

Manufacturer: Mettler Toledo™ 51343030

 View more versions of this product

Catalog No. 01-911-483

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Connector Types BNC
    Temperature (Metric) Range 0 to 100°C
    Diameter (Metric) 12mm
    Length (Metric) Cable 1.2m
    For Use With pH meter
    pH Range 0 to 14
    Internal Reference ARGENTHAL with Ag+ trap
    Length (English) Cable 0.84 in.
    Temperature (English) Operating 32° to 212°F
    Applications Alternative for measurements in simple samples, offer an outstanding price/performance ratio
    Diameter (English) 0.47 in.
    Type pH combination electrode
    Storage Requirements 3mol/L KCl
    Membrane U Glass
    Temperature (Metric) Operating 0° to 100°C
    Material Polysulfone
    Junction Ceramic
    Filling Solution Type 3mol/L KCl
    Length (English) 4.72 in.
    Length (Metric) 120mm

    InLab Versatile
    • 2-in-1 sensor (pH, Reference)
    • Refillable
    • Robust polysulfone shaft
    • BNC connector
     
    InLab Versatile Pro
    • 3-in-1 sensor (pH, Reference, Temperature)
    • Integrated 30kOhm probe
    • Refillable
    • Robust polysulfone shaft
    • BNC and RCA connectors

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit