Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ LocalCAN Interface Cables

For connecting balances with peripherals

Specifications

Length (English) 60 in.
Length (Metric) 152.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Connection Type Price Quantity & Availability  
Catalog Number Mfr. No. Connection Type Price Quantity & Availability  
01-911-153C
View Documents
Mettler Toledo™
229050
DB25 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Use with discontinued AG, PR, and SR Series balances.

  • One end has 4-pin connector that connects to LocalCAN universal interface of balance
  • Other end has one of several connectors as indicated in chart
  • All are 5 ft. long (1.5m)

AB, AG, PR, and SR series balances and HR83P Moisture Analyzer must be equipped with accessory LC-B LocalCAN universal interface (01-911-153B, available online) to use the interface cables. PG-S, XS, XP, and AX Series balances must be equipped with optional LocalCan interface. (PG-S requires LC-G interface 01-918-91; XS/XP requires 09-320-113; AX requires 09-320-114.)

Order Info

All cables measure 5 ft. long (1.5m).

Specifications

Specifications

60 in.
152.4 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit