Learn More
Mettler Toledo MP50 One Click Melting Point System
For simple, automatic, recorded results. The Mettler Toledo MP50 benchtop melting point system gives you the ability to record and review melting episodes for investigation of unexpected results.
Manufacturer: Mettler Toledo 30097040
Description
Unlimited viewing directly on the MP50's integrated video screen with up to 6x magnification enable discrimination powerful enough to observe individual crystals of your preparations melt. Recording also affords you the freedom to perform other important duties while your samples run. The MP50 utilizes an LED light source and built-in camera to capture and automatically measure both reflected and transmitted light so the color of your sample will not compromise results. This innovative measuring principle combined with the ability to review melting episodes saves you time and money through elimination of obvious outliers caused by events such as decomposition. The MP50's sophisticated yet intuitive software enables you to easily perform complex statistical evaluation methods so you have full confidence in your data. One Click shortcuts streamline workflows by allowing you to initiate your most frequent methods with a single tap of an icon on the color touchscreen. The MP50's elegant ergonomic design, customizable user settings, and multilingual support make the MP50 appealing and easy to use by a wide variety of operators. The available MP Accessory Kit contains everything you will need to get started including five sample preparation tools, mortar, pestle, capillaries, forceps, and calibration standards with certificates in a reusable hard-shell case. The optional EQPac (Equipment Qualification Package) provides peace of mind to those working in regulated environments through comprehensive and detailed qualification guidance (IQ/OQ).
Simple Operation
- Easy One Click operation
- Fully automated; runs unattended
- Concurrent measurement of up to 6 samples
- Direct, one-finger control
- Bright, clear, high-visibility display
- Grayscale video recording of every measurement
- Allows easy visual inspection of unexpected results
- High-resolution video color playback
- No external computer required
- Intensity diagram can be viewed at any point during playback
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
US Pharmacopeia (USP 741), European Pharmacopeia (Ph. Eur. 2.260), Japanese Industry Standard (JIS 0064), ASTM D1519
Specifications
One Click™ Melting Point System | |
Touch Screen | |
Up to 300°C |
US Pharmacopeia (USP 741), European Pharmacopeia (Ph. Eur. 2.260), Japanese Industry Standard (JIS 0064), ASTM D1519 | |
Up to 572°F | |
120w |
Promotions
-
METTLER TOLEDO
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06-30-2021
-
METTLER TOLEDO
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
Bundle your purchase of qualifying METTLER TOLEDO balances or analytical instruments to earn more.: 06-30-2021
-
METTLER TOLEDO
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
Bundle your purchase of qualifying METTLER TOLEDO balances or analytical instruments to earn more.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.