Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic ME Precision Balances

Efficient and convenient performance for daily weighing

$1495.00 - $2040.00

Specifications

Material ABS Plastic, Die-cast Aluminum, Stainless Steel
Electrical Requirements 100/240 V 50/60 Hz
Connection Type RS-232
Display Type Backlit LCD
Certifications/Compliance ISO/GLP
View More Specs

Products 4
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
01-912-403
View Documents Promotion Details
Mettler Toledo™
30029098
ME103E 120 g 0.001 g 1.5 sec.
Each for $1,495.00
Add to cart
 
01-912-406
View Documents Promotion Details
Mettler Toledo™
30029095
ME403E 420 g 0.001 g 1.5 sec.
Each for $2,040.00
Add to cart
 
01-912-405
View Documents Promotion Details
Mettler Toledo™
30029096
ME303E 320 g 0.001 g 1.5 sec.
Each for $1,870.00
Add to cart
 
01-912-404
View Documents Promotion Details
Mettler Toledo™
30029097
ME203E 220 g 0.001 g 1.5 sec.
Each for $1,685.00
Add to cart
 
Description

Description

Essential functionality plus ergonomic design.

Designed to Last

  • Solid metal base
  • Reinforced body
  • Overload protection up to 100kg
Stable and Accurate
  • State-of-the-art technology
  • Readability and repeatability from 0.1 to 0.001g
  • Low temperature drift effect: 3.0ppm/degreeC
Efficient Operation
  • Intuitive interface with clear readout: large numbers and backlit display
  • 10 Built-in applications
  • Fast, <1.5 sec. settling time
  • Rounded edges and smooth surfaces for easy cleaning
  • Front-feet leveling
Compliance Documentation
  • Trace data with built-in data and time function
  • Meet ISO/GLP documentation requirements

 

Formulation, Totaling, Dynamic Weighing, Piece Counting, Density, Percent Weighing, Check Weighing, Statistics, Free Factor

Specifications

Specifications

ABS Plastic, Die-cast Aluminum, Stainless Steel
RS-232
ISO/GLP
100/240 V 50/60 Hz
Backlit LCD
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit