Mettler Toledo™ NewClassic ML 0.1g Balances

Ideal for work in field or whenever power supply is hard to find. Mettler Toledo NewClassic ML 0.1g Balances come with brilliant backlit display that can be used even under extreme lighting conditions. Built-in battery slot fits eight standard AA batteries and supports 8 hours of use.

Manufacturer: Mettler Toledo™ 11143277

 View more versions of this product

Catalog No. 01-910-231

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Stabilization Time 1 sec.
    Dimensions (L x W x H) 18.4 x 18.4 x 8.4cm
    Warranty 1 Year
    Certifications/Compliance UL, CSA
    Display Type Backlit LCD
    Height (Metric) 8.4cm
    Length (English) 11.4 in.
    Leveling Manual
    Length (Metric) 18.4cm
    Repeatability ±0.1g
    Weight (Metric) 2.3kg
    Weight (English) 5 lb.
    Width (Metric) 18.4cm
    Connection Type RS232
    Readability 0.1g
    Height (English) 3.3 in.
    Linearity ±0.2g
    Model ML1501E
    Capacity (Metric) 1520g
    Width (English) 7.24 in.
    Width (Metric) Pan 16cm
    Type ML precision balance

    • Ergonomic design with multiple built-in applications
    • Direct connection: connects balance to a PC via the RS232 slot
    • Easy-to clean glass draft shield
    • Internal adjustment at a keystroke
    • Protective cover, Overload protection
    • Below weighing hook for weighing below the balance
    • MonoBloc™ weighing technology
    • Built in date and time function
    • Programmable one Smart key for shortcut access to application
    • Protection of main balance configurations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit