Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic ML 0.1g Balances

Ideal for work in field or whenever power supply is hard to find. Mettler Toledo NewClassic ML 0.1g Balances come with brilliant backlit display that can be used even under extreme lighting conditions. Built-in battery slot fits eight standard AA batteries and supports 8 hours of use.

Manufacturer:  Mettler Toledo™ 11145351

 View more versions of this product

Catalog No. 01-910-232

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Specifications

Description

  • Ergonomic design with multiple built-in applications
  • Direct connection: connects balance to a PC via the RS232 slot
  • Easy-to clean glass draft shield
  • Internal adjustment at a keystroke
  • Protective cover, Overload protection
  • Below weighing hook for weighing below the balance
  • MonoBloc™ weighing technology
  • Built in date and time function
  • Programmable one Smart key for shortcut access to application
  • Protection of main balance configurations
Description & Specifications

Specifications

ML precision balance
UL, CSA
3.3 in.
11.4 in.
18.4cm
±0.1g
1 sec.
5 lb.
18.4cm
18.4 x 18.4 x 8.4cm
3200g
RS232
0.1g
8.4cm
Manual
±0.2g
ML3001E
2.3kg
7.24 in.
16cm
1 Year
Backlit LCD
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit