Mettler Toledo™ NewClassic ML Analytical Balances with Draft Shield

The mobile all-rounder for easy operation and small budgets

Manufacturer: Mettler Toledo™ 11145222

 View more versions of this product

Catalog No. 01-910-223

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Stabilization Time 2 sec.
    Dimensions (L x W x H) 29 x 19.2 x 32.9cm
    Capacity (Metric) 220g
    Certifications/Compliance ISO 9001, UL, CSA
    Connection Type RS232
    Height (English) 13 in.
    Height (Metric) 32.9cm
    Linearity ±0.2mg
    Model ML204
    Readability 0.1mg
    Repeatability <±0.1mg
    Width (English) 7.5 in.
    Width (Metric) 19.2cm
    Display Type Backlit LCD
    Includes MonoBloc weigh cell, internal adjustment, easy-to-clean Glass draft shield, protective cover
    Length (English) 11.4 in.
    Material Solid Metal
    Length (Metric) 29cm
    Width (Metric) Pan 9cm
    Type Analytical balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit