Mettler Toledo™ NewClassic ML Precision Balances

NewClassic ML Balances With External Adjustment

Manufacturer: Mettler Toledo™ 11145264

 View more versions of this product

Catalog No. 01-910-225

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Dimensions (L x W x H) 29 x 18.4 x 18.7cm
    Warranty 1 Year
    Sample Size 3g
    Connection Type RS232
    Certifications/Compliance ISO 9001/17025, UL, CSA, OIML, CE
    Automation Interface Keys
    Display Type Backlit LCD
    Readability 0.001g
    Height (English) 7.3 in.
    Height (Metric) 18.7cm
    Includes Draft shield, protective cover, universal AC adapter, declaration of conformity, quick guide, operating instructions
    Length (English) 11.4 in.
    Length (Metric) 29cm
    Linearity ±0.002g
    Repeatability 0.001g
    Model ML303E
    Material ABS Plastic, Die-cast Aluminum, Stainless Steel
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Wattage 10w
    Weight (Metric) 2.8kg
    Weight (English) 6.17 lb.
    Width (English) 7.2 in.
    Width (Metric) 18.4cm
    Width (Metric) Pan 12cm
    Type Precision balance
    Amperage 0.3A
    Stabilization Time 1.5 sec.
    Capacity (Metric) 320g

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit