Mettler Toledo™ NewClassic ML Precision Balances

NewClassic ML Balances With External Adjustment

Manufacturer: Mettler Toledo™ 11145315

 View more versions of this product

Catalog No. 01-910-227

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 1 Year
    Automation Interface Keys
    Display Type Backlit LCD
    Readability 0.01g
    Height (English) 3.3 in.
    Length (Metric) 29cm
    Linearity ±0.02g
    Repeatability 0.01g
    Model ML1502E
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Wattage 10w
    Width (English) 7.2 in.
    Connection Type RS232
    Certifications/Compliance ISO 9001/17025, UL, CSA, OIML, CE
    Height (Metric) 8.6cm
    Includes Universal AC adapter, protective cover, declaration of conformity, quick guide, operating instructions
    Length (English) 11.4 in.
    Material ABS Plastic, Die-cast Aluminum, Stainless Steel
    Stabilization Time 1.5 sec.
    Temperature Range (English) 50 to 86°F
    Capacity (Metric) 1520g
    Weight (Metric) 2.2kg
    Weight (English) 4.8 lb.
    Width (Metric) 18.4cm
    Width (Metric) Pan 16cm
    Dimensions (L x W x H) 11.4 x 7.2 x 3.3 in. (29 x 18.4 x 8.6cm)
    Sample Size 30g
    Type Precision balance
    Amperage 0.3A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit