Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic MS Analytical Balances with Draft Shield

Fast settling time and consistently reliable results

Manufacturer:  Mettler Toledo™ 11144914

 View more versions of this product

Catalog No. 01-910-200

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • High-grade, chemical-resistant, die-cast aluminum housing
  • MonoBloc™ weighing technology for fast and accurate results
  • Quick and comfortable dismantling of the draft shield (0.1mg and 1mg models only)
  • LevelLock fixable rear support feet for additional safety (0.01g and 0.1g models only)
  • Overload protection safeguards weighing cell against excess weight overload
  • FACT fully automatic time- and temperature-controlled internal adjustment
  • SmartTrac indicates how much of the entire weighing range has been used
  • Protection of main balance configurations against manipulation
  • RS-232 to connect to PC, printer or bar code reader; USB to connect to PC
  • Easy running of balance diagnostics test (e.g., keypad test, repeatability test)
  • Smart Key programmable keys for shortcut access to preferred applications
  • IP 54 protection in use
  • Protective cover encloses entire housing, protecting balances from stains and scratches

Stability of sensitivity as from first installation with FACT automatic adjustment switched on.

Order Info

Usable height of draft shield: 0.933 in. (23.7cm)

Specifications

Specifications

Analytical balance
0.1 mg
Weighing cell with external calibration weights, d
Die-cast Aluminum, Chromium Nickel Steel
2 sec.
6.5kg
34.7 x 20.4 x 34.8cm
RS-232C
34.8cm
MS104S
8 in.
UL, CSA, OIML
LCD
13.6 in.
34.7cm
14 lb.
9cm
3mg
13.7 in.
±0.2mg
<±0.1mg
20.4cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit