Mettler Toledo™ NewClassic MS Analytical Balances with Draft Shield

Fast settling time and consistently reliable results

Manufacturer: Mettler Toledo™ 11144920

 View more versions of this product

Catalog No. 01-910-202

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 230g
    Certifications/Compliance UL, CSA, OIML
    Connection Type RS232C
    Height (English) 13.7 in.
    Height (Metric) 34.8cm
    Linearity ±0.2mg
    Model MS304S
    Readability 0.1mg
    Repeatability <±0.1mg
    Width (English) 8 in.
    Width (Metric) 20.4cm
    Display Type LCD
    Includes Weighing cell with external calibration weights, draft shield, protective cover
    Length (English) 13.6 in.
    Material Die-cast Aluminum, Chromium Nickel Steel
    Length (Metric) 34.7cm
    Stabilization Time 3 sec.
    Weight (English) 14 lb.
    Weight (Metric) 6.5kg
    Width (Metric) Pan 9cm
    Dimensions (L x W x H) 13.6 x 8 x 13.7 in. (34.7 x 20.4 x 34.8cm)
    Sample Size 3mg
    Type Analytical balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit