Mettler Toledo™ NewClassic MS Precision 0.001g Balances with Draftshield

Fast settling time and consistently reliable results

Manufacturer: Mettler Toledo™ 11144932

 View more versions of this product

Catalog No. 01-910-204

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Dimensions (L x W x H) 34.6 x 20.4 x 28cm
    Warranty 1 Year
    Depth (Metric) Pan 12.7cm
    Readability 0.001g
    IP Rating 54
    Leveling Automatic
    Length (Metric) 34.6cm
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Stabilization Time 1.5 sec.
    Width (English) 8 in.
    Connection Type RS232, USB
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Display Type LCD
    Height (English) 11 in.
    Height (Metric) 28cm
    Includes Draft shield
    Length (English) 13.6 in.
    Linearity ±0.002g
    Repeatability 0.001g
    Model MS403S
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Capacity (Metric) 420g
    Voltage 12V
    Weight (Metric) 6.2kg
    Weight (English) 14 lb.
    Width (English) Pan 5 in.
    Width (Metric) 20.4cm
    Width (Metric) Pan 12.7cm
    Sample Size 3g
    Amperage 0.84A
    Depth (English) Pan 5 in.
    Type MS precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit