Mettler Toledo™ NewClassic MS Precision 0.001g Balances with Draftshield

Fast settling time and consistently reliable results

Manufacturer: Mettler Toledo™ 11144938

 View more versions of this product

Catalog No. 01-910-205

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Dimensions (L x W x H) 34.6 x 20.4 x 28cm
    Warranty 1 Year
    Readability 0.001g
    Weight (Metric) 6.2kg
    Sample Size 3g
    Automation Interface 3 Smart keys
    Linearity ±0.002g
    Width (English) Pan 5 in.
    Connection Type RS232, USB
    Depth (English) Pan 5 in.
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Depth (Metric) Pan 12.7cm
    Display Type LCD
    Height (English) 11 in.
    Height (Metric) 28cm
    Includes Draft shield
    IP Rating 54
    Length (English) 13.6 in.
    Leveling Automatic
    Length (Metric) 34.6cm
    Repeatability 0.001g
    Model MS603S
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Stabilization Time 2 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Capacity (Metric) 620g
    Voltage 12V
    Weight (English) 14 lb.
    Width (English) 8 in.
    Width (Metric) 20.4cm
    Width (Metric) Pan 12.7cm
    Type MS precision balance
    Amperage 0.84A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit