Mettler Toledo™ NewClassic MS Precision 0.01g Balances

Robust design, provides a visually attractive support for everyday weighing tasks

Manufacturer: Mettler Toledo™ 11144956

 View more versions of this product

Catalog No. 01-910-207

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 1 Year
    Length (Metric) 34.6cm
    Wattage 10w
    Weight (Metric) 5.5kg
    Electrical Requirements 100/240V 50/60Hz
    Connection Type RS232
    Depth (English) Pan 7.8 in.
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Display Type LCD
    Readability 0.01g
    Height (English) 3.8 in.
    Hertz 50/60Hz
    Linearity ±0.02g
    Model MS1602S
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Weight (English) 12.2 lb.
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Type MS precision balance
    Amperage 0.84A
    Depth (Metric) Pan 20cm
    Height (Metric) 9.6cm
    Includes S-platform
    IP Rating 54
    Length (English) 13.6 in.
    Repeatability 0.01g
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Stabilization Time 1.5 sec.
    Capacity (Metric) 1620g
    Voltage 100/240V
    Width (Metric) Pan 17cm
    Dimensions (L x W x H) 13.6 x 7.6 x 3.8 in. (34.6 x 19.4 x 9.6cm)
    Sample Size 30g

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit