Mettler Toledo™ NewClassic MS Precision 0.01g Balances

Robust design, provides a visually attractive support for everyday weighing tasks

Manufacturer: Mettler Toledo™ 11144977

 View more versions of this product

Catalog No. 01-910-211

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 6200g
    Display Type LCD
    Dimensions (L x W x H) 34.6 x 19.4 x 9.6cm
    Warranty 1 Year
    Hertz 50/60Hz
    Model MS6002S
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Wattage 10w
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 30g
    Amperage 0.84A
    Depth (English) Pan 7.8 in.
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Height (English) 3.8 in.
    Height (Metric) 9.6cm
    Includes S-platform
    IP Rating 54
    Length (English) 13.6 in.
    Length (Metric) 34.6cm
    Linearity ±0.02g
    Stabilization Time 1.5 sec.
    Temperature Range (English) 50 to 86°F
    Voltage 100/240V
    Weight (English) 12.2 lb.
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 17cm
    Connection Type RS232
    Depth (Metric) Pan 20cm
    Readability 0.01g
    Repeatability 0.01g
    Temperature Range (Metric) 10 to 30°C
    Weight (Metric) 5.5kg
    Type MS precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit