Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic MS Precision 0.01g Balances

Robust design, provides a visually attractive support for everyday weighing tasks

Manufacturer:  Mettler Toledo™ 11144962

 View more versions of this product

Catalog No. 01-910-208

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • HCD (High Contrast Display)
  • Metal High-grade chemical resistant die-cast housing
  • Fully automatic time and temperature-controlled internal adjustment (FACT)
  • Protective cover
  • Below weighing hook for weighing below the balance
  • MonoBloc™ weighing technology
  • Overload protection
  • Built in Date and Time function
  • SmartTrac shows the entire weighing range
  • Programmable 3 SmartKeys for shortcut access to applications
  • Protection of main balance configuration

Sensitivity temperature drift for models without FACT: 10 ppm/ °C. Stability of sensitivity as from first installation with FACT automatic adjustment switched on.

Specifications

Specifications

MS precision balance
RS-232
ISO 9001, ISO 14001, CE, UL, CSA
20cm
3.8 in.
50/60Hz
54
34.6cm
0.01g
Die-cast Aluminum, Stainless Steel, Plastic
50 to 86°F
100/240V
5.5kg
7.6 in.
19.4cm
34.6 x 19.4 x 9.6cm
30g
LCD
0.84 A
7.8 in.
3 Smart keys
0.01 g
9.6cm
S-platform
13.6 in.
±0.02g
MS3002S
1.5 sec.
10 to 30°C
10w
12.2 lb.
6.6 in.
17cm
100/240V, 50/60Hz
1 Year
3.2 kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit