Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ NewClassic MS Precision 0.01g Balances
Robust design, provides a visually attractive support for everyday weighing tasks
Supplier: Mettler Toledo™ 11144950
Description
- HCD (High Contrast Display)
- Metal High-grade chemical resistant die-cast housing
- Fully automatic time and temperature-controlled internal adjustment (FACT)
- Protective cover
- Below weighing hook for weighing below the balance
- MonoBloc™ weighing technology
- Overload protection
- Built in Date and Time function
- SmartTrac shows the entire weighing range
- Programmable 3 SmartKeys for shortcut access to applications
- Protection of main balance configuration
Sensitivity temperature drift for models without FACT: 10 ppm/ °C. Stability of sensitivity as from first installation with FACT automatic adjustment switched on.
Specifications
3 Smart keys | |
RS-232 | |
LCD | |
S-platform | |
±0.02 g | |
MS802S | |
30 g | |
50°F to 86°F | |
MS Precision Balance | |
34.6 x 19.4 x 9.6 cm | |
34.6 cm | |
6.6 in. | |
17 cm | |
9.6 cm | |
20 cm | |
5.5 kg | |
100/240 V | |
0.84 A |
ISO 9001, ISO 14001, CE, UL, CSA | |
820 g | |
0.01 g | |
IP 54 | |
Die-cast Aluminum, Stainless Steel, Plastic | |
0.01 g | |
1.5 sec. | |
10°C to 30°C | |
1 Year | |
13.6 in. | |
7.6 in. | |
19.4 cm | |
3.8 in. | |
7.8 in. | |
12.2 lb. | |
100/240 V 50/60 Hz | |
10 w | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction