Mettler Toledo™ NewClassic MS Precision Balances

With proven MonoBloc weighing technology for long operation life and ruggedness

Manufacturer: Mettler Toledo™ 11144980

 View more versions of this product

Catalog No. 01-910-212

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 1 Year
    Depth (English) Pan 7.8 in.
    Depth (Metric) Pan 20cm
    Readability 0.01, 0.1g
    Height (English) 3.7 in.
    Height (Metric) 9.6cm
    Leveling Automatic internal adjustment (FACT)
    Repeatability 0.06, 0.01g
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Voltage 12V
    Sample Size 30g
    Connection Type RS232
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Display Type LCD
    Includes Protective cover
    Length (English) 13.6 in.
    Length (Metric) 34.6cm
    Linearity ±0.2g
    Model MS6002SDR (Delta Range)
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Weight (Metric) 5.5kg
    Weight (English) 12.12 lb.
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 17cm
    Dimensions (L x W x H) 13.6 x 7.6 x 3.7 in. (34.6 x 19.4 x 9.6cm)
    Amperage 0.84A
    IP Rating 54
    Stabilization Time 1.5 sec.
    Capacity (Metric) 6220g
    Type MS precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit