Mettler Toledo™ NewClassic MS Precision Balances

With proven MonoBloc weighing technology for long operation life and ruggedness

Manufacturer: Mettler Toledo™ 11145001

 View more versions of this product

Catalog No. 01-910-213

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 1 Year
    Weight (Metric) 5.6kg
    Sample Size 300g
    Connection Type RS232
    Depth (English) Pan 8.8 in.
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Depth (Metric) Pan 22.6cm
    Display Type LCD
    Readability 0.1g
    Height (English) 3.7 in.
    Height (Metric) 9.6cm
    IP Rating 54
    Length (English) 13.6 in.
    Leveling Automatic internal adjustment (FACT)
    Length (Metric) 34.6cm
    Linearity ±0.2g
    Repeatability 0.1g
    Model MS6001S
    Stabilization Time 1 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 12V
    Width (English) 7.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 19cm
    Dimensions (L x W x H) 13.6 x 7.6 x 3.7 in. (34.6 x 19.4 x 9.6cm)
    Amperage 0.84A
    Includes Protective cover
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Capacity (Metric) 6200g
    Weight (English) 12.34 lb.
    Width (English) Pan 7.4 in.
    Type MS precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit