Mettler Toledo™ NewClassic MS Precision Balances

With proven MonoBloc weighing technology for long operation life and ruggedness

Manufacturer: Mettler Toledo™ 11145180

 View more versions of this product

Catalog No. 01-910-220

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 1 Year
    Connection Type RS232
    Depth (English) Pan 9.6 in.
    Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
    Automation Interface 3 Smart keys
    Display Type LCD
    Includes Protective cover
    IP Rating 65
    Length (English) 13.6 in.
    Leveling Manual
    Length (Metric) 34.6cm
    Linearity ±2g
    Repeatability 2g
    Model MS24KLIPE
    Material Die-cast Aluminum, Stainless Steel, Plastic
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Capacity (Metric) 24000g
    Voltage 100/240V
    Weight (English) 21.8 lb.
    Width (English) 14.2 in.
    Width (Metric) 36.3cm
    Amperage 0.3A
    Depth (Metric) Pan 24.5cm
    Readability 2g
    Height (English) 4.8 in.
    Height (Metric) 12.2cm
    Stabilization Time 1 sec.
    Weight (Metric) 9.9kg
    Width (English) Pan 13.8 in.
    Width (Metric) Pan 35.1cm
    Dimensions (L x W x H) 13.6 x 14.2 x 4.8 in. (34.6 x 36.3 x 12.2cm)
    Type MS precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit