Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes Available on GSA/VA Contract for Federal Government customers only.

Allows quick and easy determination of concentration and activity of a variety of dissolved ions.

Manufacturer: Mettler Toledo™ 51340410

 View more versions of this product

Catalog No. 01-928-127

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Epoxy Shaft
    Temperature (Metric) Operating 5° to 50°C
    Connector Types BNC
    Interferences Br-, I-, CN
    Temperature (Metric) Range 0 to 80°C
    Filling Solution Type 1mol/L KNO3
    Applications For determination of Chloride ions
    Length (English) 4.75 in.
    Length (Metric) 120mm
    Temperature (English) Operating 41° to 122°F
    pH Range 2 to 11
    Membrane Solid state

    Ion-selective Combination Electrode

    • Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
    • Epoxy bodies
    • 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter

    Note
    Not for use wth ethanol

    Order Info

    For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit