Mettler Toledo™ pH Electrodes

For pH measurements.

Manufacturer: Mettler Toledo™ 51340262

 View more versions of this product

Catalog No. 01-920-144

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type pH electrode
    Temperature (Metric) Range 0 to 100°C
    Diameter (Metric) 8mm
    Connector Types S7 Screw head
    For Use With pH meter
    pH Range 0 to 14
    Internal Reference ARGENTHAL
    Length (English) 15.75 in.
    Temperature (English) Operating 32° to 212°F
    Applications Enables pH measurement in places that are hard to reach like barrels, bottles and tanks
    Diameter (English) 0.31 in.
    Storage Requirements 3mol/L KCl
    Membrane HA Glass
    Model HA405-60-M8-S7/400
    Temperature (Metric) Operating 0° to 100°C
    Material Glass
    Junction Ceramic
    Filling Solution Type 3mol/L KCl
    Length (Metric) 400mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit