Mettler Toledo™ pH Electrodes

For pH measurements.

Manufacturer: Mettler Toledo™ 52000498

 View more versions of this product

Catalog No. 01-920-151

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Connector Types Ceramic
    Applications For extreme precision measurements
    Membrane HA Glass
    Temperature (Metric) Range 0 to 80°C
    Diameter (Metric) 12mm
    Length (Metric) Cable 1.2m
    Internal Reference ARGENTHAL
    Model InLab 1011
    Temperature (Metric) Operating 0° to 80°C
    Material Glass
    Junction Ceramic
    Length (Metric) 110mm
    For Use With pH meter
    pH Range 0 to 14
    Length (English) 4.33 in.
    Length (English) Cable 0.84 in.
    Temperature (English) Operating 32° to 176°F
    Diameter (English) 0.47 in.
    Includes KNICK head, gold plated DIN/4mm banana plugs
    Probe PT1000
    Type pH electrode
    Filling Solution Type 3mol/L KCl

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit