Mettler Toledo™ pH Electrodes

For pH measurements.

Manufacturer: Mettler Toledo™ 59902985

 View all options for this product

Catalog No. 01-920-157

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    pH Range 0 to 12
    Temperature (Metric) Operating 0° to 80°C
    Material Glass
    Junction Quadruple Ceramic
    Filling Solution Type 3mol/L KCl AgCl saturated
    Length (Metric) 165mm
    Diameter (Metric) 12mm
    Connector Types S7 Screw head
    For Use With pH meter
    Internal Reference Ag/AgCl
    Length (English) 6.49 in.
    Temperature (English) Operating 32° to 176°F
    Applications For pH measurements of Paper and other flat surfaces
    Diameter (English) 0.47 in.
    Type pH electrode
    Storage Requirements 3mol/L KCl AgCl saturated
    Membrane A41 Glass
    Model InLab 403-34-S7/165
    Temperature (Metric) Range 0 to 80°C

    • BNC connectors of 1.0m
    • Red S7 connectors compatible with gray S7 connectors

    Order Info

    Metal Half-Cells (01-920-162, -163 and -164) and U-Electrodes (09-320-200 and -201) also available separately.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit