Learn More
Mettler Toledo Probes for S30 and S70 Meters
Designed for determination of conductivity in pure water samples.
$433.00 - $508.00
Catalog Number | Mfr. No. | Material | Measurement Ranges | Length (English) Cable | Probe | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Measurement Ranges | Length (English) Cable | Probe | Price | Quantity & Availability | ||
01-928-132
![]() |
Mettler Toledo
51302256 |
Glass, Platinum | 0.01 to 500 μS/cm | 39.3 in. | 4 Cell Conductivity |
Each for $435.50
|
|
01-928-133
![]() |
Mettler Toledo
51302255 |
Glass, Platinum | 0.1 to 500 μS/cm | 39.3 in. | 2 Cell Conductivity |
Each for $433.00
|
|
01-910-562
![]() |
Mettler Toledo
51344020 |
Epoxy, Graphite | 0.01 to 1000 μS/cm | 47.22 in. | Conductivity |
Each for $508.00
|
|
Description
- Inlab conductivity probes 120L x 12mm dia
- With Mini-DIN connections and 3 ft. (1m) cables
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Mini-DIN |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.