Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ SevenCompact™ S230 Conductivity Benchtop Meter

The S230 meter measures conductivity, resistivity, salinty, and TDS. A simple and durable interface with only 2 buttons makes this meter easy to use, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

Specifications

Accuracy (Conductivity) ±0.5%
For Use With (Application) Routine measurements, sample analysis, data handling, data archiving
Calibration Points 13 Pre defined and 1 user defined standard
Range (Conductivity) 0.001 μS/cm to 1000 mS/cm
Resolution (Conductivity) 0.001 to 1
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
01-915-106
Required Accessories View Documents
METTLER TOLEDO™
30019034
S230 Kit - General Applications Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
01-915-105
Required Accessories View Documents
METTLER TOLEDO™
30019033
S230 Conductivity Meter Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
Description

Description

  • Conductivity, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in μS/cm and ms/cm
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • IP54 Protection
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications

Specifications

±0.5%
13 Pre defined and 1 user defined standard
0.001 to 1
0 to 80 psu
-30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC)
±0.1°C
TFT
9/12V
Routine measurements, sample analysis, data handling, data archiving
0.001 μS/cm to 1000 mS/cm
Linear, non-linear, off, pure- water - reference temperature 20° or 25°C
0.00 mg/L to 1000 g/L, autoscaling
0.1°C
0 to 100 megohm/cm
1000
10 w
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit