Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Supplier: METTLER TOLEDO™ 30207959
Includes: Meter, electrode clip, InLab 605-ISM, zero oxygen tablets, operating instructions, quick guide, test report, declaration of conformity and batteries.
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file
- EasyDirect software available for data transfer (model dependent)
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
±0.2 mg/L in range 0 to 15 mg/L; ±10% in range 15 to 60 mg/L | |
4 x 1.5 V AA or 1.3 V NiMH acc. | |
200 (Memory) | |
Single-channel | |
IP 67 | |
0°C to 60°C | |
InLab 605-ISM polarographic dissolved oxygen/ temperature electrode | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
0.1 to 600% | |
500 to 1100 mbar | |
Seven2Go S4 DO Meter: Standard Kit | |
0.01 | |
270 g |
250 to 400 hr. | |
ISO 9001, ISO 14001 | |
Seven2Go DO meter S4-Std-Kit | |
LCD | |
0.1 to 600% | |
Ideally suited for aqueous samples, alcoholic and non-alcoholic beverages. | |
BNC (1012 Ohm)/RCA (cinch) (sensor) | |
Single channel; dissolved oxygen (DO) | |
0.1 | |
1 | |
0.01 to 99.99mg/L (ppm) | |
222 x 70 x 35 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction