Mettler Toledo™ SevenGo pro™ Dissolved Oxygen Meter

Single-channel instrument utilizing OptiOx optical measuring system

Manufacturer: Mettler Toledo™ 51302594

 View more versions of this product

Catalog No. 01-915-707

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 1 Year
    Sensor Types Optical
    Pressure Resolution 1mbar
    Accuracy (Barometer) ±1
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.1°C
    Display Type LCD
    Outputs IR to printer or PC via RS232 or USB
    Includes Field kit, including InLab OptiOx (IP67, 5m cable), OptiOx protective guard, Rubber holster, sample bottles and field compact case, four AA 1.5V batteries/1.3V NiMH accumulator
    Battery Type AA/NiMH Accumulator
    IP Rating 67
    Certifications/Compliance CE, ISO 9001, ISO 14001
    Accuracy (DO) ±0.1mg/L from 0 to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% from 20 to 50mg/L
    Operating Limits Ambient Temperature Range 0° to 40°C
    Range (DO) 0 to 50mg/L
    Resolution (DO) 0.01mg/L
    Saturation Range 0 to 500%
    Saturation Resolution 0.1%
    Temperature (English) Range 32° to 122°F
    Temperature (Metric) Range 0° to 50°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit