Mettler Toledo™ SevenGo pro™ SG6 Dissolved Oxygen Meter

Professional oxygen instrument; IP-67 waterproof rating

Manufacturer: Mettler Toledo™ 51302562

 View all options for this product

Catalog No. 01-910-531

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Includes Meter with Electrode, 1.8m Cable and Case
    Sensor Types Polarographic
    Pressure Resolution ±1mbar
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.1°C
    Display Type LCD
    Data Points 200
    Inputs BNC
    Outputs IR to printer or PC via RS232 or USB
    Battery Type AA/NiMH Accumulator
    IP Rating 67
    Certifications/Compliance CE, ISO 9001, ISO 14001
    Dimensions (L x W x H) 1.75 x 3.5 x 8.62 in. (45 x 90 x 220cm)
    Weight (English) 11.5 oz.
    Weight (Metric) 0.32kg
    Accuracy (DO) ±0.5%
    For Use With (Application) DO
    Height (English) 8.62 in.
    Height (Metric) 220cm
    Length (English) 1.75 in.
    Length (Metric) 45cm
    Operating Limits Ambient Temperature Range 0° to 40°C
    Range (DO) 0 to 99mg/L
    Resolution (DO) 0.01mg/L
    Saturation Range 0 to 600%
    Saturation Resolution 0.1%
    Temperature (English) Range 32° to 140°F
    Temperature (Metric) Range 0° to 60°C
    Voltage 1.5V
    Width (English) 3.5 in.
    Width (Metric) 90cm
    Warranty 1 Year

    Portable meter measures dissolved oxygen in mg/L and % saturation. Designed for easy, comfortable right- or left-handed operation. Meter is waterproof and dustproof to IP-67 standard, features large display of measured value and settings; optional rotatable electrode clip mounts left or right for single-handed operation.

    • Manual or automatic air pressure compensation with built-in barometer
    • High-performance O2 sensor
    • Comprehensive range of accessories
    • Data memory for 200 GLP datapoints
    • Backlit display Separate operating modes for expert and routine use
    • Linear and non-linear temperature compensation
    • Record date, time, time interval
    • Intuitive menu operation using softkeys
    • GLP memory for 200 datapoints
    • Contact-free infrared communication with notebook, printer, or PC

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit