Mettler Toledo™ SevenGo™ and SevenGo pro™ Conductivity Meters

Built-in data memory and automatic functions for outstanding performance

Manufacturer: Mettler Toledo™ 51302532

 View more versions of this product

Catalog No. 01-910-523

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Range (Conductivity) 0.1μS/cm to 500mS/cm
    Weight (English) 11.5 oz.
    Height (Metric) 4.52cm
    Range (Salinity) 0 to 80ppt
    Range (Resistivity) 0 to 100megohm
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.2°C
    Includes Carrying case, field electrode arm, protective cover
    IP Rating 67
    Dimensions (L x W x H) 8.65 x 3.25 x 1.78 in. (21.97 x 14.06 x 4.52cm)
    Weight (Metric) 325g
    Resolution (Conductivity) 2 decimal points
    Detection Range 0.01μS/cm to 500mS/cm
    For Use With (Application) Conductivity
    Accuracy (Conductivity) ±0.5%
    Height (English) 1.78 in.
    Length (English) 8.65 in.
    Length (Metric) 21.97cm
    Range (TDS) 0.1mg/L to 300g/L
    Sensor Types Conductivity
    Width (English) 3.25 in.
    Width (Metric) 14.06cm
    Accuracy (TDS) ±0.5%

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit