Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Specialty Series pH and pH/ATC Combination Electrodes: InLab™ Cool

Speciality electrodes designed for unique applications. Mettler Toledo InLab Specialty Series pH and pH/ATC Combination Electrode: Cool is specially designed for cold samples.

Manufacturer:  Mettler Toledo™ 51343174

Catalog No. 01-911-479


Add to cart

Description

Description

  • Spherical membrane with low resistance
  • Ground glass junction
  • Specialist 2-in-1
Specifications

Specifications

-30 to +80°C
1 to 11
Glass
FRISCOLYT-B
12mm
pH meter
4.72 in.
Used in samples down to a temperature of minus thirty degrees centigrade
pH/ATC combination electrode
LoT Glass
InLab™ Cool
pH electrode InLab Cool
-30° to +80°C
Immovable Glass sleeve
120mm
S7 Screw head
ARGENTHAL with Ag+ trap
-22° to +176°F
0.47 in.
FRISCOLYT-B
<20 sec.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit