Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Specialty Series pH and pH/ATC Combination Electrodes: InLab™ Pure

Speciality electrodes designed for unique applications

Manufacturer:  Mettler Toledo™ 51343170

Catalog No. 01-911-481

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

InLab Pure

  • Sensitive membrane for low ionic strength
  • Robust shaft and electrode tip
  • Large porous PTFE junction
  • Maintenance free
  • Specialist 2-in-1

Specifications

Specifications

0 to 80°C
0° to 80°C
Porous PTFE
120mm
S7 Screw head
Ag/AgCl
32° to 176°F
0.47 in.
3mol/L KCl
1 to 11
Polysulfone
Gel
12mm
pH meter
4.72 in.
Designed with maximum robustness so that it is also suitable for use in the field or in the factory
pH combination electrode
LoT Glass
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit