Mettler Toledo™ XP Precision S-Platform Balances

Offer maximum security in regulated environments

Manufacturer: Mettler Toledo™ 11130060

 View all options for this product

Catalog No. 01-910-656

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 2100g
    Type XP precision balance
    Connection Type Bluetooth (wireless), ethernet, PS/2, USB, LocalCAN™
    Depth (English) Pan 8 in.
    Certifications/Compliance GLP, ISO 9001
    Depth (Metric) Pan 20.5cm
    Display Type Color Graphic Display
    Readability 10mg
    Height (English) 2.2 in.
    Height (Metric) 5.8cm
    IP Rating 54
    Length (English) 5.2 in.
    Leveling Automatic
    Length (Metric) 13.3cm
    Linearity ±20mg
    Repeatability ±8mg
    Model XP2002S
    Stabilization Time 1.2 sec.
    Test Load 2000g
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 17cm
    Dimensions (L x W x H) 5.2 x 7.6 x 2.2 in. (13.3 x 19.4 x 5.8cm)
    Sample Size 12g
    Warranty 1 Year

    Innovative, built-in QM tools enforce quality guidelines, manage passwords and access rights for up to eight users.

    • MonoBloc™ HighSpeed weighing technology
    • SmartScreen™,ease of use with touch-screen and color display, guides the user for error-free operation
    • SmartSens™, two sensors for hands-free balance operation
    • StatusBar, two indicators showing the functionality assigned to the SmartSen
    • Option slot for second interface, choice of seven different interfaces
    • LevelControl, warns if the balance is not leveled correctly
    • IP54 enclosure in-use for adverse environments
    • Pacesetting interfacing flexibility, including Ethernet, Bluetooth (wireless connection) and PS/2,for efficient data capture and simple network integration

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit