Mettler Toledo™ XP Series Precision Electronic Toploading Balances: Readability 10mg

Offer maximum security in regulated environments

Manufacturer: Mettler Toledo™ 11130102

 View more versions of this product

Catalog No. 01-910-363

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 4100g
    Dimensions (L x W x H) 39.2 x 19.4 x 9.6cm (15.4 x 7.6 x 3.7 in. )
    Electrical Requirements 110/230V 50/60Hz
    Type Precision Balance
    Warranty 1 Year
    Repeatability 8mg
    Automation Interface Touch screen
    Height (English) 3.7 in.
    Includes AC adapter, S-platform with draft shield element, with country-specific power cable, protective cover, operating instructions, CE declaration of conformity
    Stabilization Time 1.2 sec.
    Temperature Range (English) 41 to 104°F
    Test Load 4000g
    Voltage 100/240V
    Weight (Metric) 6.6kg
    Width (English) Pan 6.6 in.
    Width (Metric) Pan 17cm
    Depth (English) Pan 8 in.
    Display Type Color Graphic Display
    Connection Type Bluetooth (wireless), ethernet, PS/2, USB, LocalCAN™
    Depth (Metric) Pan 20.5cm
    Leveling Automatic
    Length (Metric) 39.2cm
    Linearity ±20mg
    Model XP4002S
    Material Die-cast Aluminum, Plastic, Stainless Steel
    Temperature Range (Metric) 5 to 40°C
    Weight (English) 14.6 lb.
    Width (English) 7.6 in.
    Width (Metric) 19.4cm
    Sample Size 12g
    Certifications/Compliance ISO 14001, GLP, CE
    Readability 0.01g
    Height (Metric) 9.6cm
    Length (English) 15.4 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit