Mettler Toledo™ XP Series Precision Electronic Toploading Balances: Readability 10mg

Offer maximum security in regulated environments

Manufacturer: Mettler Toledo™ 11130201

 View more versions of this product

Catalog No. 01-910-366

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 0 to 8100g
    Type XP precision balance
    Connection Type Bluetooth (wireless), ethernet, PS/2, USB, LocalCAN™
    Depth (English) Pan 8 in.
    Certifications/Compliance ISO 14001, GLP, CE
    Automation Interface Touch screen
    Depth (Metric) Pan 20.5cm
    Display Type Color Graphic Display
    Readability 0.01g
    Height (English) 3.7 in.
    Height (Metric) 9.6cm
    Includes AC adapter, S-platform with draft shield element, with country-specific power cable, protective cover, operating instructions, CE declaration of conformity
    Length (English) 15.4 in.
    Leveling Automatic
    Length (Metric) 39.2cm
    Linearity ±20mg
    Repeatability 8mg
    Model XP8002S
    Material Die-cast Aluminum, Plastic, Stainless Steel
    Stabilization Time 1.5 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Test Load 8000g
    Voltage 100/240V
    Weight (Metric) 6.6kg
    Weight (English) 14.6 lb.
    Width (English) 7.6 in.
    Width (English) Pan 6.6 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 17cm
    Dimensions (L x W x H) 15.4 x 7.6 x 3.7 in. (39.2 x 19.4 x 9.6cm)
    Sample Size 12g
    Warranty 1 Year

    • Hands-free operation with SmartSens and ErgoSens sensors
    • Fully automatic temperature- and time-controlled internal adjustment with proFACT
    • Warning feature (MinWeigh) notifies user if weight is below the allowed minimum
    • Weighing adapter for optimal adaptation to the environment
    • Includes MonoBlocHigh-Speed—a rugged, high-performance weigh cell for peak weighing performance Downloads software via the internet
    • Displays different weighing units; displays statistics
    • Adapts to the environment; adapts to weighing type
    • Formula weighing, including security protection
    • Factor calculation, alphanumeric identification, four IDs per sample, seven languages
    • Safe operation in QM-regulated environments—includes User Management, Password Protection, and Change History
    Design
    • Stainless-steel weighing pan with draft ring or draft shield Spring-loaded stabilizing feet for all 0.1 and 0.01g models
    • Slot for second freely selectable interface; and two switch contacts
    • Protective cover for terminal and weighing platform; terminal can be mounted on special stand to save space
    • Feedthrough for below-the-balance weighing

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit